Shop All Anchorage Connectors
Falltech
Anchorage Sling, Temporary, Steel
Mfr # 84202DC
Zoro # G4464747
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 6 ft
- Includes (1) Carabiner
Product Information
- Brand Falltech
- MFR # 84202DC
- Zoro # G4464747
- UPC # 848013090126
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 1/4 in |
Overall Length | 3 ft |
Ring Diameter | 2 1/4 in |
Cable Diameter | 0.25 in |
Details
Item | Anchor Sling |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (1) Carabiner |
Attachment Point | Carabiner |
Standards | ANSI, OSHA |
Installation | Temporary |
Material | Steel |
D-Ring Material | Steel |
Workers per System | 1 |
Wear Pad | No |
Anchor Installation | Reusable |
Tie-Off Connector | Carabiner |
Brand and Series | Falltech |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.205 |
Pass-Through End | D-Ring |
ANSI Standards Met | ANSI Z359.18-2017 |
Description
Anchor Sling, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Carabiner, Attachment Point Carabiner, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.205, Mounting Type Wrap, Width 1/4 in, Ring Diameter 2 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 1" x 60', Yellow, 1/Roll (T96560Y)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- HONEYWELL UVEX Avatar Glasses Blkred, Clear Hsaf (UVXS2860HS)
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- FALLTECH Choker Anchor, 6 ft. L, Polyester (7272)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSWE)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- Falltech Fall Protection