Shop All Hospital Bed Accessories
Fall Fighter
Kit, Bed Monitor & Floor Mat
Mfr # 115395
Zoro # G7917320
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fall Fighter
- MFR # 115395
- Zoro # G7917320
- UPC # 811890038529
- Country of Origin China
- Category Hospital Bed Accessories
Description
Fall Fighter Kit, Bed Monitor and Floor Mat
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. The Bed Monitor includes a nurse call interface jack, optional AC adapter input and mute volume option to silence alarm in room. When the mute function is on and a 1/4" cable is not connected to the nurse call jack on the monitor, the Bed Monitor will sound an alarm tone twice when the user sits on the sensor pad. When mute is on and a 1/4" cable is connected to the nurse call jack on the monitor, the Bed Monitor LED will flash when user sits on the sensor pad and no audible tone will be heard. When installing batteries and when the battery is low, the Bed Monitor will make a low battery sound. Uses three AAA batteries (sold separately). Mat is a durable no slip flat mat for bedside monitoring of residents and patients at risk for falls.
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
Fall Fighter has the robust features you need for chair or bed applications at an affordable price. The alarm automatically resets when a patient returns to the pad or is quickly silenced with the reset button. A hinged battery cover with optional screw prevents tampering. The front LED flashes blue to indicate low battery and red to indicate active status and alarm. Durable steel mounting clip included. The Bed Monitor includes a nurse call interface jack, optional AC adapter input and mute volume option to silence alarm in room. When the mute function is on and a 1/4" cable is not connected to the nurse call jack on the monitor, the Bed Monitor will sound an alarm tone twice when the user sits on the sensor pad. When mute is on and a 1/4" cable is connected to the nurse call jack on the monitor, the Bed Monitor LED will flash when user sits on the sensor pad and no audible tone will be heard. When installing batteries and when the battery is low, the Bed Monitor will make a low battery sound. Uses three AAA batteries (sold separately). Mat is a durable no slip flat mat for bedside monitoring of residents and patients at risk for falls.
"Always on" monitoring
Volume range from 85 - 105 dB
Chime, warble & buzz alarm tones
0-2 second delay reduces false alarms
Monitors have cord out feature if pad or Nurse Call interface cable is removed from the monitor
Optional monitor protector available to help prevent damage from accidental drops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- MIKO Yoisho Shiatsu Foot Massager Yoisho Grey (MIKMMF-01C)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- INVACARE CS Bed Pendant Holder (1186847)
- HALO MOBILITY Double Sided Halo Safety Ring (77121-02)
- ILC Replacement For RD BATTERIES HHAH00200 (WW-LZHC-5)
- INVACARE Reliant 2-Button Patient Lift Pendant (1177604)
- SKIL-CARE Skil-Care 911536 4 x 24 in. Soft-Fall Bedside & Folding Fall Mat (911536)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- Fall Fighter Hospital Bed Accessories