Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X571BD TG 626
Zoro # G110050466
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Function F90 - Dormitory
- Lockset Cylinder Type SFIC Prep Less Core
Product Information
- Brand Falcon
- MFR # X571BD TG 626
- Zoro # G110050466
- UPC # 197163237272
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Function | F90 - Dormitory |
Lockset Cylinder Type | SFIC Prep Less Core |
Includes | Cylindrical Lock |
Color | Satin Chrome |
Description
Dormitory Lock, SFIC Prep, Less Core, Troy Knob, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- GROTE O Ring, 2-1/4 In. ID, PVC, Black (94110)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Venetian Marble (Carton of 8) (53011)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- KWIKSET Kwikset: Hancock Entry Door Knob with Round Rose / Iron Black / with SmartKey Technology (KWS-740H-RDT-SMT-514)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- Falcon Door Locks and Deadbolts