Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X561PD TG 626
Zoro # G410050425
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Function F84 - Classroom
- Lockset Cylinder Type Conventional Cylinder
Product Information
- Brand Falcon
- MFR # X561PD TG 626
- Zoro # G410050425
- UPC # 197163237265
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Function | F84 - Classroom |
Lockset Cylinder Type | Conventional Cylinder |
Color | Satin Chrome |
Includes | Cylindrical Lock |
Description
Classroom Lock, Troy Knob, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Greystone 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-323)
- AMERICAN GARAGE DOOR SUPPLY Cable Anchor Bracket, PK2 (TD-CABT100)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (NYL B34)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- Falcon Door Locks and Deadbolts