Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X561BD EG 626
Zoro # G010050443
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Function F84 - Classroom
- Lockset Cylinder Type SFIC Prep Less Core
Product Information
- Brand Falcon
- MFR # X561BD EG 626
- Zoro # G010050443
- UPC # 197163237258
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Function | F84 - Classroom |
Lockset Cylinder Type | SFIC Prep Less Core |
Includes | Cylindrical Lock |
Color | Satin Chrome |
Description
Classroom Lock, SFIC Prep, Less Core, Elite Knob, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- TOUGH GUY Access Door, Drywall, 24x24In (2VE74)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LR Lever B Rose 2-9/16 Dia.. 626 (M9956L-LRB-626)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605)
- Falcon Keyed Entry Door Knobs