Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X511BD TG 626
Zoro # G010049799
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Function F109 - Entry/Office
- Lockset Cylinder Type SFIC Prep Less Core
Product Information
- Brand Falcon
- MFR # X511BD TG 626
- Zoro # G010049799
- UPC # 197163237241
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Function | F109 - Entry/Office |
Lockset Cylinder Type | SFIC Prep Less Core |
Includes | Cylindrical Lock |
Color | Satin Chrome |
Description
Entry/Office Lock, SFIC Prep, Less Core, Troy Knob, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 030 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A030X500)
- STRYBUC Constant Force Balance Assy (96-M22)
- ADVANTUS Ring, Key, Crb Reel, Smk, PK6, Smoke, 6 PK (75553)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (ED04-2)
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL20-26D)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- Falcon Keyed Entry Door Knobs