Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X501PD TG 630
Zoro # G910049738
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Lockset Function F82 - Entry
- Lockset Cylinder Type Conventional Cylinder
Product Information
- Brand Falcon
- MFR # X501PD TG 630
- Zoro # G910049738
- UPC # 197163237234
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Lockset Function | F82 - Entry |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Cylindrical Lock |
Color | Satin Stainless Steel |
Description
Entry Lock, Troy Knob, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P7344-VB)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL50-26D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- Falcon Keyed Entry Door Knobs