Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X411PD TG 630
Zoro # G210049674
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Lockset Function F87 - Asylum
- Lockset Cylinder Type Conventional Cylinder
Product Information
- Brand Falcon
- MFR # X411PD TG 630
- Zoro # G210049674
- UPC # 197163237227
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Lockset Function | F87 - Asylum |
Lockset Cylinder Type | Conventional Cylinder |
Includes | Cylindrical Lock |
Color | Satin Stainless Steel |
Description
Asylum Lock, Troy Knob, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAKO Jako 155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel (WFH116)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 36"H (GVPVE20X3602SN)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- KWIKSET Clear Pack Combo Juno ENTR SGL CYL DBOLT (99910-035)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- Falcon Keyed Entry Door Knobs