Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X101SSS TG 630
Zoro # G210049742
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Lockset Function F75 - Passage
- Includes Cylindrical Lock
Product Information
- Brand Falcon
- MFR # X101SSS TG 630
- Zoro # G210049742
- UPC # 197163237197
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Lockset Function | F75 - Passage |
Includes | Cylindrical Lock |
Color | Satin Stainless Steel |
Description
Passage Latchset, Stainless Steel Chassis, Troy Knob, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- LOCKEY USA Exit Trim, Classroom Lock, Schlage Keyway, Stainless Steel, (PBLHED)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Bronze Madison Cabinet Pull (Z259-3SBZ)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- KWIKSET Hancock Entry Door Lock w/New Chassis (740H-15)
- SCHLAGE Lock Combo Geo Sn Vp (FB50NVGEO619)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- Falcon Door Locks and Deadbolts