Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X101S TG 630
Zoro # G110049682
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Lockset Function F75 - Passage
- Includes Cylindrical Lock
Product Information
- Brand Falcon
- MFR # X101S TG 630
- Zoro # G110049682
- UPC # 197163237180
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Lockset Function | F75 - Passage |
Includes | Cylindrical Lock |
Color | Satin Stainless Steel |
Description
Passage Latchset, Troy Knob, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- Falcon Door Locks and Deadbolts