Shop All Keyed Entry Door Knobs
Falcon
W Series Grade 2 Cylindrical Knob Locks
Mfr # W511CP6D AVA 626
Zoro # G210048752
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Lockset Function F109 - Entry/Office
- Required Door Thickness 1-3/8" - 2"
- Lockset Cylinder Type Key in Lever Cylinder
Product Information
- Brand Falcon
- MFR # W511CP6D AVA 626
- Zoro # G210048752
- UPC # 197163287680
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Lockset Function | F109 - Entry/Office |
Required Door Thickness | 1-3/8" - 2" |
Lockset Cylinder Type | Key in Lever Cylinder |
Includes | Cylindrical Lock |
Door Handing | Non-handed |
Color | Satin Chrome |
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- J.W. WINCO GN128-100-ST Weldable Hinge, Steel Pin (128-100-ST)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- BALDWIN ESTATE Entry Door Knobs Unlacquered Brass (5205.031.ENTR)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LRC-626)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- Falcon Keyed Entry Door Knobs