Shop All Exit Devices
Falcon
Vertical Rod Exit Device, 41in Door Width
Mfr # 1990EO 44IN P28
Zoro # G1596975
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1990
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 41 in
- Fits Stile Width 1 3/4 in
Product Information
- Brand Falcon
- MFR # 1990EO 44IN P28
- Zoro # G1596975
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 41 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Details
Series | 1990 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Handed Field Reversible |
Finish | Aluminum, Painted |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Device |
Grade | 1 |
Lockdown Type | Hex Dogging |
Electrical/Mechanical | Mechanical |
Standards | Certified ANSI A156.3 |
ADA Compliant | ADA Compliant |
Description
Concealed Vertical Rod Exit Device, Exit Device, Hex Dogging, Mechanical, Grade 1, Aluminum, Painted Finish, Door Width 41 in, Series 1990, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Handed Field Reversible, ADA Compliant, No, Standards Certified ANSI A156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- MSI Mayra White Splitface Ledger Panel 6 In. X 24 In. Natural Limestone Wall Tile, 6PK (ZOR-PNL-0010)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Surface Exit Device, 36", SP10B (19-R-EO SP313 3)
- VON DUPRIN 35A-NL 3 26D RHR Exit Device (35ANL 3 26D RHR)
- Falcon Door Exit Devices