Shop All Dummy Door Handles
Falcon
Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome
Mfr # MA12 DG 626
Zoro # G109951965
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 9 in
- Required Door Thickness 1-3/4 in
- Material Brass or Bronze
Product Information
- Brand Falcon
- MFR # MA12 DG 626
- Zoro # G109951965
- UPC # 197163115747
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9 in |
Length | 10.25 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6 1/4"H x 6 1/4"P x 8 7/8"F x 94 1/2"L Classic Crown Moulding (MLD06X06X08CL)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- JR PRODUCTS JR Products 00335 Standard Compartment Door Key Lock - 1-3/8" (00335)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- Falcon Door Lever Locksets