Shop All Door Bolt Locks
Falcon
Schlage Residential B Series Residential Deadbolts
Mfr # B611BD D 605
Zoro # G910053643
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Grade Grade 2
- For Door Thickness 1-3/8" - 2"
Product Information
- Brand Falcon
- MFR # B611BD D 605
- Zoro # G910053643
- UPC # 197163283415
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Grade | Grade 2 |
For Door Thickness | 1-3/8" - 2" |
Description
Grade 2 Cylindrical Lock, Dormitory/Corridor Function, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- ZORO SELECT 3 1/2 in W x 10 in H zinc plated Strap Hinge (1RCK7)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- HY-KO Keyblank Lock Fic Fic2 (11005FIC2)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- DELTANA Deltana 6FBR15 6 in. Heavy Duty Flush Bolt Round; Satin Nickel - Solid Brass (6FBR15)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- EMTEK French Antique Brass Bolt 8511US7 (8511US7)
- Falcon Door Bolt Locks