Shop All Door Closers
Falcon
SC80 Series Surface Closers
Mfr # SC81A RWPA BR FC
Zoro # G510046540
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Finish Satin Brass Painted
- Application Surface Closers
- For Use With SC80 Series Surface Closers
- Includes Surface Closers
Product Information
- Brand Falcon
- MFR # SC81A RWPA BR FC
- Zoro # G510046540
- UPC # 197163237111
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Brass Painted |
Finish | Satin Brass Painted |
Application | Surface Closers |
For Use With | SC80 Series Surface Closers |
Includes | Surface Closers |
Description
SC80 Series Medium Duty Closer, Regular Arm, Attached PA Bracket, FULL Cover, Satin Brass Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- NATIONAL HARDWARE Galvanized Steel 2-1/2 in. L Safety Hasp (N102-723)
- HY-KO Key Identifier Med Box (KB130-200)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Matte Brass (SC61A RWPA BR)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA AL FC)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL DEL)
- Falcon Door Closers