Shop All Door Closers
Falcon
SC70 Series Surface Closers
Mfr # SC71A DSHO AL
Zoro # G410046701
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Length 5.5"
- For Use With SC70 Series Surface Closers
- Depth 8"
Product Information
- Brand Falcon
- MFR # SC71A DSHO AL
- Zoro # G410046701
- UPC # 197163217335
- Country of Origin Mexico
- Category Door Closers
Dimensions
Length | 5.5" |
Depth | 8" |
Width | 3" |
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
For Use With | SC70 Series Surface Closers |
Door Handing | Non-Handed |
Includes | Surface Closers |
Application | Surface Closers |
Description
Grade 1 Heavy Duty Surface Door Closer, Hold Open Dead Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6, Full Plastic Cover, Aluminum Painted Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 24x24 (KRPPDW2424PH)
- MAG-MATE Block Magnet, Neodymium, 1-1/2 in. (NEO 3/16 RECTNP)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- NATIONAL MFG/SPECTRUM BRANDS HHI 25 BLK Corn Brace (N351-476)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A HWPA DKB)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 HW/PA 695 FULL TBWMS)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Matte Brass (SC61A RWPA BR)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior (SC71A DS DKB)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800STH x 689)
- Falcon Door Closers & Accessories