Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn, 120dB, Plastic
Mfr # FSB1V
Zoro # G3919428
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horn Material Plastic
- Height 4 1/2 in
- Decibels 112 dB
- Operating Temp. 65 Degrees to 75 Degrees F
- Length 5-39/64"
Product Information
- Brand Falcon Safety
- MFR # FSB1V
- Zoro # G3919428
- UPC # 086216315145
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 1/2 in |
Length | 5-39/64" |
Width | 3 1/2 in |
Details
Item | Personal Safety Horn |
Horn Material | Plastic |
Decibels | 112 dB |
Operating Temp. | 65 Degrees to 75 Degrees F |
Net Weight | 1 oz |
For Use With | Alarm Systems, Personal Protection |
Includes | Refill Can |
Coverage | 10 ft |
Propellant | trans-1,3,3,3-Tetrafluoroprop-1-ene |
Description
Personal Safety Horn, Coverage 10 ft, Sound Level 112dB, Horn Material Plastic, Height 4 1/2 in, Width 3 1/2 in, Propellant trans-1,3,3,3-Tetrafluoroprop-1-ene, Net Weight 1 oz, Operating Temp. 65 Degrees to 75 Degrees F, For Use With Alarm Systems, Personal Protection, Includes Refill Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72/40 KAx12 Orange)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 3 ft Long x 3 ft Wide, 1 in Thick (A1BZ1)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- WHEELOCK White Wall Mount Horn Strobe 24V-Dc Horns, Sirens And Buzzer (HS4-24MCW-FW)
- Falcon Safety Safety Alarms and Warnings