Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn, 120db, Metal Horn
Mfr # FSB5R
Zoro # G8095127
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Decibels 120 dB
- Coverage 39 ft
- For Use With Alarm Systems, Personal Protection
- Horn Material Metal
Product Information
- Brand Falcon Safety
- MFR # FSB5R
- Zoro # G8095127
- UPC # 086216315121
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 9 in |
Length | 2 1/2 in |
Width | 4 1/2 in |
Details
Item | Personal Safety Horn Refill |
Decibels | 120 dB |
Coverage | 39 ft |
For Use With | Alarm Systems, Personal Protection |
Horn Material | Metal |
Net Weight | 5 oz |
Operating Temp. | 20 Degrees to 120 Degrees F |
Includes | Refill Can |
Propellant | 1234ZE |
Description
Personal Safety Horn Refill, Coverage 39 ft, Sound Level 120db, Horn Material Metal, Height 9 in, Length 2 1/2 in, Width 4 1/2 in, Propellant 1234ZE, Net Weight 5 oz, Operating Temp. 20 Degrees to 120 Degrees F, For Use With Alarm Systems, Personal Protection, Includes Refill Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x2 Fiberglass (22124128)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- 2W INTERNATIONAL Reflective Helmet Stickers, Lime Yellow (RS-16 LY)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- Falcon Safety Safety Alarms and Warnings