Shop All Exit Devices
Falcon
Rim, Medium Duty, 44 in Door W, Series 2090
Mfr # 2090EO 44IN RHR P13
Zoro # G4068657
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2090
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 2 in
Product Information
- Brand Falcon
- MFR # 2090EO 44IN RHR P13
- Zoro # G4068657
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 2 in |
Details
Series | 2090 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Dark Bronze |
Fire Rated | No |
Item | Rim |
Standards | ANSI 156.3 |
ADA Compliant | ADA Compliant |
Lockdown Type | Hex Dogging |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Performance | Medium Duty |
Description
Rim, Exit Device, Hex Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 2090, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 5" Drawer Pull (25496-2MB)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- XPANSE Xpanse Select Series 73012488 Rail Bracket, Vinyl, White, Gloss, For Series Railings (73012488)
- FROST KING EXPANDING FOAM TAPE 1" X 13FT (EF41)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4628)
- Falcon Door Exit Devices