Shop All Privacy Door Handles
Falcon
Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel
Mfr # MA301 SG 630
Zoro # G209948407
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Handle Length 10.25 in
- Material Stainless Steel
Product Information
- Brand Falcon
- MFR # MA301 SG 630
- Zoro # G209948407
- UPC # 197163115624
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10.25 in |
Width | 9 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Stainless |
Required Door Thickness | 1-3/4 in |
Material | Stainless Steel |
Description
Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- DELTANA Shutter Door Holder, 3-1/4" Black (SDH103U19)
- RANDALL 2In. SEAM BINDER (6 FT W-68-U)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Bright Chrm Fnsh, Non-handed (W301S D 625)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Small Rose, Satin Chrm Fnsh, Non-handed (W301S SRQ 626)
- KWIKSET Singapore Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730SALSQT-514)
- Falcon Door Locks and Deadbolts