Shop All Passage Door Handles
Falcon
Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel
Mfr # MA101 AG 630
Zoro # G409948207
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Stainless
- Width 9 in
Product Information
- Brand Falcon
- MFR # MA101 AG 630
- Zoro # G409948207
- UPC # 197163115846
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Depth | 5 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Stainless |
Item | Mortise Lock |
Net Weight | 7 lb |
Material | Stainless Steel |
Description
Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Reeded Island Post in Soft Maple (1446M)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- FALCON Grade 2 Passage, Dane Lever, Keyless, US4 (B101S D 606)
- FALCON Cylindrical Lock, T101S D 613 (T101S D 613)
- FALCON Bright Brass Passage W101D605 (W101D605)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 626)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Doors Satin Nickel 890 (890/00.PA15)
- Falcon Door Lever Locksets