Shop All Passage Door Handles
Falcon
Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome
Mfr # MA101 AG 625
Zoro # G509948251
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Bright Chrome
- Depth 5 in
Product Information
- Brand Falcon
- MFR # MA101 AG 625
- Zoro # G509948251
- UPC # 197163115853
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 5 in |
Width | 9 in |
Length | 10.25 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Bright Chrome |
Net Weight | 7 lb |
Item | Mortise Lock |
Material | Brass or Bronze |
Description
Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1179A-AR4 ARROW (HL22W 135A (ILCO-1179A-AR4)
- LARSON LATCH STRMDR MORT M2 BN (CH3021701)
- SPD Welded Blade End Gas Spring (GSWB3785168)
- ELMDOR Dry Wall Access Door, 18x18, Prime Coat W/ Cylinder Lock (DW18X18PC-CL)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel (MA101 AG 630)
- FALCON Satin Chrome Passage Knob W101H626 (W101H626)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 QG 626)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S Q 626)
- SCHLAGE Cylindrical Lock, ND10S BRW 626 (ND10S BRW 626)
- Falcon Passage Door Handles