Shop All Door Closers
Falcon
Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum
Mfr # SC91A HWPA AL
Zoro # G5190114
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Light Duty
- Closer Series SC90 Series Surface Closers
- Closer Type Hold Open
Product Information
- Brand Falcon
- MFR # SC91A HWPA AL
- Zoro # G5190114
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3-1/2" |
Housing Length | 7" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 36 in |
Description
Security Door Closer, Falcon SC91 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING White Plastic Seal For Doors 7 ft. L X 1 in. (DS7W/25)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- PRIMELINE TOOLS Top Roller Fixture, 7/16 in. Diameter, Galvanized Steel (Single Pack) (GD 52117)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- FALCON SC70 Series Surface Closers (SC70A-3049DS DKB)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior (SC71A DS DKB)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BRASS)
- Falcon Door Closers & Accessories