Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Storeroom, Grd.2
Mfr # B581PD D 626
Zoro # G1596990
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Dane
Product Information
- Brand Falcon
- MFR # B581PD D 626
- Zoro # G1596990
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Style | Dane |
Lockset Function | Storeroom |
Electrical/Mechanical | Mechanical |
Item | Door Lever Lockset |
Lockset Performance Strength | Light Duty |
Ligature Resistant | No |
Mortise/Cylindrical | Cylindrical |
ADA Compliant | No |
Finish | Satin Chrome |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Dane, Lockset Finish Satin Chrome, ADA Compliant No, Ligature Resistant No, Item Door Lever Lockset, Lockset Performance Strength Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome (W581BD SRQ 626)
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- FALCON Falcon T511PA626 T Series Entry / Office Avalon Lever Lock C Keyway 23981145 Latch 5164 Strike (T511PA626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD D 613)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- Falcon Keyed Entry Door Handles