Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # T581CP6D Q 626 KD
Zoro # G5051392
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Falcon
- MFR # T581CP6D Q 626 KD
- Zoro # G5051392
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style T Quantum, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Toe Kick (96 in W x 1 in D x 4.5 in H) (SA-TK96-GN)
- ANDOVA TILES SAMPLE Exploration Egypt 1 x 1 Grid Mosaic Wall Floor Tile (SAM-ANDEXPE353)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- BALDWIN ESTATE Distressed Oil Rubbed Bronze Kits Distressed Oil Rubbed Bronze (5399.402.G)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D D 626 KD)
- FALCON Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA531P SN 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD D 626)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- SCHLAGE Cylindrical Lock, ALX53P SPA 625 (ALX53P SPA 625)
- Falcon Door Lever Locksets