Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # T581BD D 626
Zoro # G5006601
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Falcon
- MFR # T581BD D 626
- Zoro # G5006601
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style T Dane, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- FALCON Grade 2 Dormitory, Dane Lever, SFIC Housing Less Core, US26D (B611BD D 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- FALCON Asylum, Quantum Lever, SFIC Housing Less Core, US26D (T411BD Q 626)
- FALCON Falcon B501PD626 B Series Entry Dane Lever Lock C Keyway 57435 Latch 5164 Strike Satin Chrome Finish (B501PD626)
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike (B561PD626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- Falcon Door Locks and Deadbolts