Falcon

Lever Lockset, Mechanical, Privacy, Grd. 2


original price: $119.87
12% off
new price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Location Type Commercial
  • Mortise / Cylindrical Cylindrical
See all product information

Product Information

Details

Item Lever
Lockset Finish Satin Chrome
Lockset Grade 2
Lockset Handle Type Lever
Location Type Commercial
Mortise / Cylindrical Cylindrical
Material Brass/Steel/Zinc
Lockset Function Privacy
Required Door Thickness 1-3/4 in, 1-3/8 in
Keyway Type None
Grade 2
Key Type Not Keyed
Finish Satin Chrome
Series W
Electrical/Mechanical Mechanical
Backset 2 3/4 in
Includes Hardware
ADA Compliant Yes
Lockset Fire Rating 3 hr
Strike Type ASA Strike
Ligature Resistant No
Lockset Performance Strength Medium Duty
Style W Quantum
Handle Material Zinc
Mortise/Cylindrical Cylindrical
Standards ANSI A156.2; ADA Compliant
Keying Unkeyed
Fire Rated 3 hr.
Strike Square Corner
Function Privacy
Visual Indicator Message No Message
Pins 6
For Door Thickness 1-3/8 to 1-3/4"
Type Medium Duty

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style W Quantum, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/4 in, 1-3/8 in, Series W, Strike Type ASA Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.