Falcon

Lever Lockset, Mechanical, Passage, Grd. 1


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • For Use With various Door Types
  • Lockset Handle Type Lever
  • Includes Strike
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style MA Sutro Gala, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in to 1-7/8 in, Series MA, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.