Shop All Passage Door Handles
Falcon
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # MA101 QG 626
Zoro # G4067887
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With various Door Types
- Includes Strike
Product Information
- Brand Falcon
- MFR # MA101 QG 626
- Zoro # G4067887
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style MA Quantum Gala, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in to 1-7/8 in, Series MA, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 32 Tiles (8 x 4 Packs) (03-274-WH-32)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S Q 626)
- FALCON Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-handed (W101S D 643E)
- FALCON Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome (MA101 AN 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- FALCON Bright Brass Passage W101D605 (W101D605)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-601-119)
- Falcon Door Locks and Deadbolts