Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # B511BD D 613
Zoro # G4068051
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Product Information
- Brand Falcon
- MFR # B511BD D 613
- Zoro # G4068051
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style B Dane, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Strike, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (1668pri8405)
- PEMKO 5110BL120 120" Self Adhesive Astragal Black (5110BL120)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- FALCON Dormitory, Dane Lever, G Keyway, US26D (T571PD D 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- FALCON Cylindrical Lock, W511BD SRQ 626 (W511BD SRQ 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD Q 626)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNL 26D)
- Falcon Door Locks and Deadbolts