Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # T511BD D 626
Zoro # G5006635
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Falcon
- MFR # T511BD D 626
- Zoro # G5006635
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style T Dane, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Required Door Thickness 1-3/4 in to 2-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- STRYBUC White Vent Lock (900-19788W)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- COPPER CREEK Colonial Knob Privacy Function, Polished Brass (CK2030PB)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581CP6D D 626 KD)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD D 613)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511PD Q 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- Falcon Door Locks and Deadbolts