Shop All Keyed Entry Door Knobs
Falcon
Knob Lockset, Mechanical, Storeroom, Grd. 1
Mfr # X581CP6D HG 626 KD
Zoro # G4997745
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Product Information
- Brand Falcon
- MFR # X581CP6D HG 626 KD
- Zoro # G4997745
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, X Hana Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x100)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Polished Brass Finish (DBL01-PB-SC1-VP)
- Falcon Door Knob Locksets