Shop All Privacy Door Knobs
Falcon
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # W301S HAN 626
Zoro # G4997501
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Product Information
- Brand Falcon
- MFR # W301S HAN 626
- Zoro # G4997501
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Lockset Finish | Satin Chrome |
Item | Knob Lockset |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Series | W |
Electrical/Mechanical | Mechanical |
Backset | 2-3/4 in |
Strike Dim. | 4-7/8 in x 1-1/4 in |
Style | W Hana |
Lockset Performance Strength | Medium Duty |
Includes | Hardware |
Knob Material | Brass/Steel |
ADA Compliant | No |
Lockset Fire Rating | 3 hr |
Location Type | Commercial |
Standards | ANSI A156.2 |
Strike Type | ASA Strike |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, W Hana Style, Satin Chrome Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass/Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in and 1-3/4 in, Series W, Strike Dim. 4-7/8 in x 1-1/4 in, Strike Type ASA Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Tubular Deadbolts and Deadlatches (BE365 PLY 626)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- FALCON Knob Lockset, Mechanical, Privacy, Grd. 1 (X301S HG 626)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- BALDWIN PRESTIGE Baldwin Prestige 353CYKARB15 Privacy Car (93530-002)
- SCHLAGE Antique Bronze Privacy Knob Lockset, Georgian (F40 GEO 716)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57796)
- KWIKSET Kwikset: Cove Privecy Door Knob with Round Rose Satin Nickel (KWS-300CV-RDT-15)
- Falcon Door Locks and Deadbolts