Falcon

Knob Lockset, Mechanical, Entrance, Grd. 1


product price: $488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance/Office
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 1, X Hana Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.