Shop All Keyed Entry Handlesets
Falcon
H Series Interconnected Locks
Mfr # H2101PD DANE 626
Zoro # G310075610
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Satin Chrome
- Includes Interconnected Locks
- Color Satin Chrome
Product Information
- Brand Falcon
- MFR # H2101PD DANE 626
- Zoro # G310075610
- UPC # 197163236701
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Grade | Grade 2 |
Finish | Satin Chrome |
Includes | Interconnected Locks |
Color | Satin Chrome |
Description
Grade 1 Entrance Interconnected Lock with Indicator, Dane Lever, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L White Vinyl Downspout Extension (GWS3W)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- SCHLAGE Camelot Satin Nickel Deadbolt and Entry Door Knob ANSI Grade 1 1.75 in. (FE285GCAM619GEO)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6320.102.LLS)
- KWIKSET ENTRY KNB & SNGL DBLT PK (92420-036)
- Falcon Entry Door Handlesets