Shop All Keyed Entry Door Handles
Falcon
Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Brass Finish
Mfr # W581LD D 606
Zoro # G609952097
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Brass
- Fire Rated 3 Hours {A}
- Length 7.25 in
Product Information
- Brand Falcon
- MFR # W581LD D 606
- Zoro # G609952097
- UPC # 197163092017
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 3.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Brass |
Fire Rated | 3 Hours {A} |
Weight | 2.3 lb |
Cylinder Core Type | Less Cylinder |
Material | Metal |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2254146)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- REV-A-SHELF Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-8C)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- FALCON Falcon T511PQ626 T Series Entry / Office Quantum Lever Lock C Keyway 23981145 Latch 5164 Strike (T511PQ626)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- FALCON Entry/Office Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome (MA521P DN 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- Falcon Door Lever Locksets