Shop All Keyed Entry Door Knobs
Falcon
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass
Mfr # W581PD HAN 605
Zoro # G909948745
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Metal
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Key in Lever Cylinder
Product Information
- Brand Falcon
- MFR # W581PD HAN 605
- Zoro # G909948745
- UPC # 197163091904
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 7.25 in |
Width (In.) | 3.75 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Metal |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Key in Lever Cylinder |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- STERLING SEAL & SUPPLY 435 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A435X50)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- HOME PLUS Lock Combo Pack Sc (LA2142)
- CAL-ROYAL BA Design Privacy Knob Lock, 2-3/4 Backset, ASA Strike, US3 Polished Brass (BA20-3)
- Falcon Keyed Entry Door Knobs