Shop All Keyed Entry Door Handles
Falcon
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright
Mfr # W511PD Q 605
Zoro # G309951253
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Bright Brass
- Material Metal
- Weight 2.3 lb
Product Information
- Brand Falcon
- MFR # W511PD Q 605
- Zoro # G309951253
- UPC # 197163092352
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 3.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Bright Brass |
Material | Metal |
Weight | 2.3 lb |
Cylinder Core Type | Key in Lever Cylinder |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Brass Latch, Simplex, 3/4 in. (20114426D01)
- HICKORY HARDWARE Hinge Flush, 2PK (P139-SN)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD Q 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561CP6D D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- Falcon Keyed Entry Door Handles