Shop All Keyed Entry Door Knobs
Falcon
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass
Mfr # W511PD HAN 605
Zoro # G709948846
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Metal
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Key in Lever Cylinder
Product Information
- Brand Falcon
- MFR # W511PD HAN 605
- Zoro # G709948846
- UPC # 197163092376
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.75 in |
Length (In.) | 7.25 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Metal |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Key in Lever Cylinder |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Detent hinges, CFV.65 SH-6 (CFV.)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- MR. CHAIN Heavy Duty, Safety Orange Plastic Chain (51112)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK100 (1WHK5)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- TELL Tell Pro Line, Grade 1 Passage Lever, ANSI Strike, 2-3/4 Backset, US10B Oil Rubbed Dark Bronze (L1010-10B)
- KWIKSET Combo Juno ENTR and SGL CYL Deadbolt w/R (991J-11PS-B)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- Falcon Door Knob Locksets