Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidized
Mfr # W501PD Q 613
Zoro # G009994703
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Product Information
- Brand Falcon
- MFR # W501PD Q 613
- Zoro # G009994703
- UPC # 197163092581
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Keys and Keying (8336.152)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull (2000854)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (M514.112.RENT)
- Falcon Door Locks and Deadbolts