Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome
Mfr # W501CP6D D 625
Zoro # G709994669
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Product Information
- Brand Falcon
- MFR # W501CP6D D 625
- Zoro # G709994669
- UPC # 197163092666
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 2.3 lb |
Material | Metal |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- JIM WHITE MILLWORK Oak Exterior Door Sill (SILL30OAK)
- ARMSTRONG WORLD INDUSTRIES Suspension System, 24x15/16x1-11/16 (XL8320)
- OEM OEM: REF: 2008-2010 Chrysler 300 / 5-Button Fobik Key / PN: 05026334AC / IYZ-C01C (RK-FBK013)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- KWIKSET Vnh 11P Smt 6Al Rcs 818 (818VNHLIP-11PS.STRKP)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6950.056.LENT)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.LENT)
- Falcon Keyed Entry Handlesets