Shop All Keyed Entry Handlesets
Falcon
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Quantum Lever, Standard Rose, Satin Brass F
Mfr # B501LD Q 606
Zoro # G909994704
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Brass
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 8.25 in
Product Information
- Brand Falcon
- MFR # B501LD Q 606
- Zoro # G909994704
- UPC # 197163139866
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 8.25 in |
Width | 4.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 5 lb |
Material | Metal |
Description
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Quantum Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC PA 689)
- HARDWARE RESOURCES Standard Duty 3 mm Cam Adj Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0P73.75)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T37K626)
- ALTRONIX Access Power Controller 4 Fused Trigger (ACM4)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- KWIKSET San Clemente Exterior Single Cylinder Handleset Trim (818SCE-514-SMT-RCAL-RCS-LIP)
- Falcon Entry Door Handlesets