Shop All Keyless Entry Door Handles
Falcon
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Chrome
Mfr # W161D Q 626
Zoro # G509957376
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/8 in to 2 in
- Latch Length 7.25 in
- Fire Rated 3 Hours {A}
Product Information
- Brand Falcon
- MFR # W161D Q 626
- Zoro # G509957376
- UPC # 197163092826
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 7.25 in |
Outside Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/8 in to 2 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Case Material | Metal |
Description
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-5 (01-30024-5)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- EKENA MILLWORK WM47 - 4 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM47X144)
- ROCKWOOD 19BFB Fire Bolt (19BFB)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish (W161D SRD 626)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4513532D41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Double Combination Jet Black Marine Grade (2835DC-JBMG)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- Falcon Keyless Entry Door Handles