Shop All Keyless Entry Door Handles
Falcon
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass
Mfr # W161D Q 606
Zoro # G609957399
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Brass
- Door Thickness 1-3/8 in to 2 in
- Case Material Metal
- Grade Grade 2
Product Information
- Brand Falcon
- MFR # W161D Q 606
- Zoro # G609957399
- UPC # 197163092840
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 7.25 in |
Outside Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Brass |
Door Thickness | 1-3/8 in to 2 in |
Case Material | Metal |
Grade | Grade 2 |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish (W161D SRD 626)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- KABA CYL PBL LVR C/KO/P SIC LH 26D CYLINDRICAL PBL LOCK W/LEVER COMB KO & PASS SCHLAGE IC PREP LEFT (KABA-LL1041S-26D-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716FLA)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1011-26D-41 (LR1011-26D-41)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- Falcon Door Lever Locksets