Shop All Keyless Entry Door Handles
Falcon
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish
Mfr # W161D SRD 626
Zoro # G409957384
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/8 in to 2 in
- Case Material Metal
- Grade Grade 2
Product Information
- Brand Falcon
- MFR # W161D SRD 626
- Zoro # G409957384
- UPC # 197163092819
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3.75 in |
Latch Length | 7.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/8 in to 2 in |
Case Material | Metal |
Grade | Grade 2 |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator (900-9834)
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- JACKSON Aluminum Right Hand 3/4 Offset Pivot Hinge Set - Flush W/ Frame Face (0P25RHA)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KWIKSET Elc Entry Lever Sc917 Sn (99170-003)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Brass (FE575 CAM609ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 PLY619ACC)
- Falcon Door Locks and Deadbolts