Shop All Electromagnetic & Electromechanical Locks
Falcon
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, SFIC Prep Less Core, 6 to 7 Pins, Quantum
Mfr # T881BD Q 613 24V
Zoro # G609954954
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Input Voltage 24VDC
- Width 7 in
- Depth 4 in
- For Use With T Series Grade 1 Electrified Locks
Product Information
- Brand Falcon
- MFR # T881BD Q 613 24V
- Zoro # G609954954
- UPC # 197163093175
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7 in |
Depth | 4 in |
Length | 9.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Input Voltage | 24VDC |
For Use With | T Series Grade 1 Electrified Locks |
Material | Bronze |
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, SFIC Prep Less Core, 6 to 7 Pins, Quantum Lever, 3-1/2-in Rose Diameter, Dark Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC PB Wired Push Button (SL-711-03)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, clear, 5 PK (7111005)
- ZORO SELECT Brown Viton O-Ring, Dash 168, PK2 (ZUSAVB75168)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- Falcon Electromagnetic & Electromechanical Locks