Shop All Electromagnetic & Electromechanical Locks
Falcon
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Quantum Lev
Mfr # T881CP6D Q 626 24V KD
Zoro # G409954871
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 7 in
- Depth 4 in
- For Use With T Series Grade 1 Electrified Locks
Product Information
- Brand Falcon
- MFR # T881CP6D Q 626 24V KD
- Zoro # G409954871
- UPC # 197163093151
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7 in |
Depth | 4 in |
Length | 9.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | T Series Grade 1 Electrified Locks |
Material | Brass or Bronze |
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Quantum Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- LAUREY Single Touch Latch, Brown (4618)
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver (18-68)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- Falcon Electromagnetic Locking Systems