Shop All Electromagnetic & Electromechanical Locks
Falcon
Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le
Mfr # T851BD Q 626 24V
Zoro # G409954741
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 7 in
- Depth 4 in
- Length 9.25 in
Product Information
- Brand Falcon
- MFR # T851BD Q 626 24V
- Zoro # G409954741
- UPC # 197163093212
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7 in |
Depth | 4 in |
Length | 9.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | T Series Grade 1 Electrified Locks |
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38875.006.0043)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- PRIME-LINE 3/4 in. x 7/16 in., Sandstone Screen Corner, for Andersen 20 Pack (PL 15756)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- Falcon Electromagnetic & Electromechanical Locks