Shop All Keyed Entry Door Handles
Falcon
Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish
Mfr # K581LD D 613
Zoro # G809952415
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/8 in
- Lockset Finish Oil-Rubbed Bronze
- Fire Rated 3 Hours {A}
- Length 9.25 in
Product Information
- Brand Falcon
- MFR # K581LD D 613
- Zoro # G809952415
- UPC # 197163131136
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 3.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/8 in |
Lockset Finish | Oil-Rubbed Bronze |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Less Cylinder |
Features | Storeroom |
Type | Cylindrical Lock |
Weight | 5.4 lb |
Material | Bronze |
Description
Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- LCN Statuary Plug, Silver, Aluminum, 3/8 in. L (4040SE-141-1 AL)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- FALCON Cylindrical Lock, K581CP6D D 626 (K581CP6D D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511PD D 626)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, (T881CP6D D 626 24V KD)
- FALCON Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome (W571CP6D D 626)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- Falcon Keyed Entry Door Handles