Shop All Privacy Door Handles
Falcon
Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Flat Black Coated Finish
Mfr # T301S D 622
Zoro # G809948418
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Flat Black Coated
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Product Information
- Brand Falcon
- MFR # T301S D 622
- Zoro # G809948418
- UPC # 197163093717
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Flat Black Coated |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Description
Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- MIDWEST FASTENER 90° x 3/4" x 2" White Plastic Mounting Brackets 4PK (39445)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- FALCON Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel (MA301 SG 630)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S Q 626)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Bright Chrm Fnsh, Non-handed (W301S D 625)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- Falcon Privacy Door Handles